Motion
672

SKF
672

Tapered Roller Bearing Cup - Single Cup, 6.6250 in OD, 0.4200 in Width, Steel Material
MI ITEM #00655416
MFR #672
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
672

Tapered Roller Bearing Cup - Single Cup, 6.6250 in OD, 0.4200 in Width, Steel Material
MI ITEM #00655416
MFR #672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.4200 in
  • Outside Diameter  
    6.6250 in
  • Weight
    2.85 lbs

Details

  • Abma Precision Rating
    Standard Precision
  • Manufacturer Upc Number
    7316576642265
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576642265

Overview

Mfr description
672 CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text