Motion
677

NTN
677

Tapered Roller Bearing Cone - 7 mm Bore, 0.0984 in Cone Width, High Carbon Chrome Steel Material
Mi Item #00655433
MFR #677
Price$452.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
677

Tapered Roller Bearing Cone - 7 mm Bore, 0.0984 in Cone Width, High Carbon Chrome Steel Material
Mi Item #00655433
MFR #677

Mfr description
677 CONE
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.39/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Cone Width  
    0.0984 in
  • Fillet Radius
    0.0039 in, 0.100 mm
  • Inner Ring Width
    0.0984 in, 2.500 mm
  • Weight
    6.23 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Country of Origin
    US
  • Dynamic Load Capacity
    55000 lbf
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.20.0081
  • Manufacturer Upc Number
    4547359406627
  • Max Rpm
    47000 rpm
  • Maximum RPM (Grease)
    40000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • Standards Met
    ANSI
  • Static Load Capacity
    87500 lbf
  • UPC_NO
    4547359406627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)