Motion
681A-2

TIMKEN
681A-2

Tapered Roller Bearing Cone - 3.6250 in ID, 1.6250 in Cone Width, Chrome Steel Material
Mi Item #00655447
MFR #681A-2
Price$385.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
681A-2

Tapered Roller Bearing Cone - 3.6250 in ID, 1.6250 in Cone Width, Chrome Steel Material
Mi Item #00655447
MFR #681A-2

Mfr description
681A CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.66/each

Specifications

Dimensions

  • Bore Diameter  
    3.6250 in
  • Cone Width  
    1.6250 in
  • Inner Ring Width
    1-5/8 in
  • Weight
    5.91 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    672
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893077864
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    675
  • UPC_NO
    053893077864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)