Motion
688TD-20000

TIMKEN
688TD-20000

Tapered Roller Bearing Double Cone - 3.9453 in Bore, 3.7500 in Cone Width, Steel Material
Mi Item #00655476
MFR #688TD-20000
Price$1,420.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
688TD-20000

Tapered Roller Bearing Double Cone - 3.9453 in Bore, 3.7500 in Cone Width, Steel Material
Mi Item #00655476
MFR #688TD-20000

Mfr description
688TD CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,420.40/each

Specifications

Dimensions

  • Bore Diameter  
    3.9453 in
  • Cone Width  
    3.7500 in
  • Inner Ring Width
    3-3/4 in
  • Weight
    12.15 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    672
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893079912
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    675
  • UPC_NO
    053893079912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)