Motion
742

SKF
742

Tapered Roller Bearing Cup - Single Cup, 5.9090 in OD, 1.9998 in Width, Steel
Mi Item #00655493
MFR #742
Price$298.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
742

Tapered Roller Bearing Cup - Single Cup, 5.9090 in OD, 1.9998 in Width, Steel
Mi Item #00655493
MFR #742

Mfr description
742 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.43/each

Specifications

Dimensions

  • Cup Width  
    1.9998 in
  • Outside Diameter  
    5.9090 in
  • Weight
    2.47 lbs

Details

  • Manufacturer Upc Number
    7316576642289
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576642289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)