Motion
748S-20014

TIMKEN
748S-20014

Tapered Roller Bearing Cone - 3.0000 in ID, 1.8375 in Cone Width, Chrome Steel Material
MI ITEM #00655535
MFR #748S-20014
Price$388.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
748S-20014

Tapered Roller Bearing Cone - 3.0000 in ID, 1.8375 in Cone Width, Chrome Steel Material
MI ITEM #00655535
MFR #748S-20014

Mfr description
748S CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$388.00/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Cone Width  
    1.8375 in
  • Inner Ring Width
    1.8375 in
  • Weight
    5.77 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    742, 743
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893082028
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    745
  • UPC_NO
    053893082028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)