Motion
749

SKF
749

Tapered Roller Bearing Cone - 3.3475 in ID, 1.8375 in Cone Width, Steel Material
MI ITEM #00655541
MFR #749
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
749

Tapered Roller Bearing Cone - 3.3475 in ID, 1.8375 in Cone Width, Steel Material
MI ITEM #00655541
MFR #749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.3475 in
  • Cone Width  
    1.8375 in
  • Weight
    4.73 lbs

Details

  • Abma Precision Rating
    Standard Precision
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316576643668
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    7316576643668

Overview

Mfr description
749 CONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text