Motion
752

SKF
752

Tapered Roller Bearing Cup - Single Cup, 6.3750 in OD, 1.5000 in Width, Galvanized Steel Material
MI ITEM #00655565
MFR #752
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
752

Tapered Roller Bearing Cup - Single Cup, 6.3750 in OD, 1.5000 in Width, Galvanized Steel Material
MI ITEM #00655565
MFR #752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
752 CUP

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Material
    Galvanized Steel
  • Manufacturer Upc Number
    7316576642296
  • UPC_NO
    7316576642296
  • Weight
    3.68 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text