Motion
797DE-40287

TIMKEN
797DE-40287

Tapered Roller Bearing Cone - 5.1181 in ID, 1.8750 in Cone Width, Chrome Steel Material
MI ITEM #00655735
MFR #797DE-40287
Price$4,363.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
797DE-40287

Tapered Roller Bearing Cone - 5.1181 in ID, 1.8750 in Cone Width, Chrome Steel Material
MI ITEM #00655735
MFR #797DE-40287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,363.22/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Cone Width  
    1.8750 in
  • Inner Ring Width
    1-7/8 in
  • Weight
    25.61 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    792, 792CD
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893092485
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    795
  • UPC_NO
    053893092485

Overview

Mfr description
797DE CONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought