Motion
T800W-902A4

TIMKEN
T800W-902A4

Tapered Roller Thrust Bearing - 8 in Bore, 13.8000 in OD, 4 in Width
Mi Item #00655749
MFR #T800W-902A4
Price$37,668.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T800W-902A4

Tapered Roller Thrust Bearing - 8 in Bore, 13.8000 in OD, 4 in Width
Mi Item #00655749
MFR #T800W-902A4

Mfr description
T800W LRG BORE THRUST BRG 902A4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,668.68/each

Specifications

Dimensions

  • Bore Diameter  
    8 in
  • Outside Diameter  
    13.8000 in
  • Overall Width  
    4.0000 in
  • Weight
    46.52 lbs

Details

  • Product Type
    Tapered Roller Thrust Bearings
  • Thrust Bearing Type
    Machine Race
  • UPC_NO
    053893940007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)