Motion
NA938-20024

TIMKEN
NA938-20024

Tapered Roller Bearing Cone - 4.5000 in ID, 2.8125 in Cone Width, Steel Material
MI ITEM #00655890
MFR #NA938-20024
Your Price$1,755.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA938-20024

Tapered Roller Bearing Cone - 4.5000 in ID, 2.8125 in Cone Width, Steel Material
MI ITEM #00655890
MFR #NA938-20024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,755.19/each(List $2,034.39)

Overview

Mfr description
NA938 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Class 2
  • Inner Ring Width
    2-13/16 in
  • Finish Coating
    Uncoated
  • Series
    935
  • Compatible Cup
    932CD
  • Manufacturer Upc Number
    053893101538
  • UPC_NO
    053893101538
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    13.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text