Motion
T1260-904A1

TIMKEN
T1260-904A1

Tapered Roller Thrust Bearing - 1.2600 in Bore, 2.1875 in OD, 0.6250 in Width
Mi Item #00655924
MFR #T1260-904A1
Price$163.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T1260-904A1

Tapered Roller Thrust Bearing - 1.2600 in Bore, 2.1875 in OD, 0.6250 in Width
Mi Item #00655924
MFR #T1260-904A1

Mfr description
T1260 THRUST BRG 904A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Fillet Radius
    0.8000 mm
  • Outside Diameter  
    2.1875 in
  • Overall Width  
    0.6250 in
  • Weight
    0.29 lbs

Details

  • Series
    TTCS
  • Thrust Bearing Type
    Stamped Race
  • UPC_NO
    053893103105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)