Motion
1932-20024

TIMKEN
1932-20024

053893106670 Tapered Roller Bearing Cup - Single Cup, 2.3125 in OD, 0.5937 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00656019
MFR #1932-20024
Price$33.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
1932-20024

053893106670 Tapered Roller Bearing Cup - Single Cup, 2.3125 in OD, 0.5937 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00656019
MFR #1932-20024

Mfr description
1932 CUP
  • The most basic and widely used tapered bearing, the single-row type consists of the cone assembly and the cup
  • It is usually fitted as one of an opposing pair
  • During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.34/each

Specifications

Dimensions

  • Cup Width  
    0.5937 in
  • Outside Diameter  
    2.3125 in
  • Weight
    0.22 lbs

Details

  • Compatible Cone
    1975, 1985, 1986, 1987
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893106670
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893106670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)