Motion
XC2377CA-40287

TIMKEN
XC2377CA-40287

Tapered Roller Bearing Cone - 2.4375 in ID, 2.6933 in Cone Width
Mi Item #00656086
MFR #XC2377CA-40287
Price$882.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
XC2377CA-40287

Tapered Roller Bearing Cone - 2.4375 in ID, 2.6933 in Cone Width
Mi Item #00656086
MFR #XC2377CA-40287

Mfr description
XC2377CA CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.40/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Cone Width  
    2.6933 in
  • Inner Ring Width
    2.6933 in
  • Weight
    5.33 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    053893114057
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    053893114057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)