Motion
XC2400C-40287

TIMKEN
XC2400C-40287

Double Row Tapered Roller Bearing Cone - 4.5000 in ID, Steel Material
Mi Item #00656111
MFR #XC2400C-40287
Price$4,205.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
XC2400C-40287

Double Row Tapered Roller Bearing Cone - 4.5000 in ID, Steel Material
Mi Item #00656111
MFR #XC2400C-40287

Mfr description
XC2400C CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,205.13/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Weight
    16.89 lbs

Details

  • Abma Precision Rating
    Class 4
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Manufacturer Upc Number
    053893114712
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    053893114712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)