Motion
2879-20024

TIMKEN
2879-20024

Tapered Roller Bearing Cone - 1.2500 in ID, 0.9375 in Cone Width, Chrome Steel Material
Mi Item #00656330
MFR #2879-20024
Price$185.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
2879-20024

Tapered Roller Bearing Cone - 1.2500 in ID, 0.9375 in Cone Width, Chrome Steel Material
Mi Item #00656330
MFR #2879-20024

Mfr description
2879 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cone Width  
    0.9375 in
  • Inner Ring Width
    15/16 in
  • Weight
    0.74 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    2820
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893122335
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    2800
  • UPC_NO
    053893122335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)