Motion
3120-20024

TIMKEN
3120-20024

Tapered Roller Bearing Cup - Single Cup, 2.8593 in OD, 0.9375 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00656349
MFR #3120-20024
Price$65.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3120-20024

Tapered Roller Bearing Cup - Single Cup, 2.8593 in OD, 0.9375 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00656349
MFR #3120-20024

Mfr description
3120 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.95/each

Specifications

Dimensions

  • Cup Width  
    0.9375 in
  • Outside Diameter  
    2.8593 in
  • Weight
    0.54 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    3187, 3188, 3189, 3191, 3192, 3193, 3196, 3197, 3198, 3199
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893123646
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893123646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)