Motion
3320
Tapered Roller Bearing Cup - 3.1562 in OD, 1.1563 in Width, Standard P0 Precision
Mi Item #00656402
MFR #3320
Price$55.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - 3.1562 in OD, 1.1563 in Width, Standard P0 Precision
Mi Item #00656402
MFR #3320

Mfr description
3320 CUP
  • Improved fatigue life
  • Reduced noise vibration
  • Super finished raceways
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.51/each

Specifications

Dimensions

  • Cup Width  
    1.1563 in
  • Outside Diameter  
    3.1562 in
  • Precision Rating
    Standard P0

Details

  • Manufacturer Upc Number
    605790359606
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    605790359606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)