Motion
3329B-20024

TIMKEN
3329B-20024

Tapered Roller Bearing Cup - Single Cup, 3.2188 in OD, 0.9375 in Width, Chrome Steel, Flanged Cup
Mi Item #00656416
MFR #3329B-20024
Price$381.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3329B-20024

Tapered Roller Bearing Cup - Single Cup, 3.2188 in OD, 0.9375 in Width, Chrome Steel, Flanged Cup
Mi Item #00656416
MFR #3329B-20024

Mfr description
3329B CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.52/each

Specifications

Dimensions

  • Cup Width  
    0.9375 in
  • Flange Diameter
    3.4021 in
  • Outside Diameter  
    3.2188 in
  • Weight
    0.69 lbs

Details

  • Compatible Cone
    3379, 3381, 3382, 3383, 3386, 3387
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893125435
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893125435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)