Motion
3525

SKF
3525

Tapered Roller Bearing Cup - Single Cup, 3.4375 in OD, 4.0000 in Width, Steel
Mi Item #00656524
MFR #3525
Price$273.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3525

Tapered Roller Bearing Cup - Single Cup, 3.4375 in OD, 4.0000 in Width, Steel
Mi Item #00656524
MFR #3525

Mfr description
3525 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.66/each

Specifications

Dimensions

  • Cup Width  
    4.0000 in
  • Outside Diameter  
    3.4375 in
  • Weight
    22.39 lbs

Details

  • Manufacturer Upc Number
    7316576622977
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576622977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)