Motion
3720
Tapered Roller Bearing Cup - 3.6718 in OD, 1.1875 in Width, Standard P0 Precision
Mi Item #00656595
MFR #3720
Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - 3.6718 in OD, 1.1875 in Width, Standard P0 Precision
Mi Item #00656595
MFR #3720

Mfr description
3720 CUP
  • Improved fatigue life
  • Reduced noise vibration
  • Super finished raceways
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.39/each

Specifications

Dimensions

  • Cup Width  
    1.1875 in
  • Outside Diameter  
    3.6718 in
  • Precision Rating
    Standard P0

Details

  • Manufacturer Upc Number
    605790356902
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    605790356902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)