Motion
3720

SKF
3720

Tapered Roller Bearing Cup - Single Cup, 3.6718 in OD, 4.1961 in Width, Steel
Mi Item #00656597
MFR #3720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3720

Tapered Roller Bearing Cup - Single Cup, 3.6718 in OD, 4.1961 in Width, Steel
Mi Item #00656597
MFR #3720

Mfr description
3720 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    4.1961 in
  • Outside Diameter  
    3.6718 in
  • Weight
    0.68 lbs

Details

  • Manufacturer Upc Number
    7316576642302
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576642302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)