Motion
3733-20024

TIMKEN
3733-20024

Tapered Roller Bearing Cup - Single Cup, 3.9385 in OD, 0.9375 in Width, Non-Flanged Cup
MI ITEM #00656619
MFR #3733-20024
Your Price$258.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3733-20024

Tapered Roller Bearing Cup - Single Cup, 3.9385 in OD, 0.9375 in Width, Non-Flanged Cup
MI ITEM #00656619
MFR #3733-20024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$258.77/each(List $264.60)

Overview

Mfr description
3733 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Compatible Cone
    3780V
  • Series
    3700
  • Abma Precision Rating
    Class 2
  • Lubrication Hole Type
    No Hole
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893130484
  • UPC_NO
    053893130484
  • Weight
    1.16 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text