Motion
3822RB-20082

TIMKEN
3822RB-20082

Tapered Roller Bearing Cup - Single Cup, 3.4688 in OD, 0.9375 in Width, Non-Flanged Cup
Mi Item #00656706
MFR #3822RB-20082
Price$235.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3822RB-20082

Tapered Roller Bearing Cup - Single Cup, 3.4688 in OD, 0.9375 in Width, Non-Flanged Cup
Mi Item #00656706
MFR #3822RB-20082

Mfr description
3822 RB CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.07/each

Specifications

Dimensions

  • Cup Width  
    0.9375 in
  • Outside Diameter  
    3.4688 in
  • Weight
    0.87 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    3877
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    053893454146
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    3800
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893454146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)