Motion
5566-20014

TIMKEN
5566-20014

Tapered Roller Bearing Cone - 2.1875 in ID, 1.7230 in Cone Width, Chrome Steel Material
Mi Item #00656944
MFR #5566-20014
Price$408.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
5566-20014

Tapered Roller Bearing Cone - 2.1875 in ID, 1.7230 in Cone Width, Chrome Steel Material
Mi Item #00656944
MFR #5566-20014

Mfr description
5566 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.52/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Cone Width  
    1.7230 in
  • Inner Ring Width
    1.723 in
  • Weight
    3.92 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    5535
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893143323
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    5500
  • UPC_NO
    053893143323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)