Motion
5735

SKF
5735

Tapered Roller Bearing Cup - Single Cup, 5.3438 in OD, 2.1874 in Width, Steel Material
MI ITEM #00656968
MFR #5735
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5735

Tapered Roller Bearing Cup - Single Cup, 5.3438 in OD, 2.1874 in Width, Steel Material
MI ITEM #00656968
MFR #5735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5735 CUP

Specifications

  • Single Or Double Cup
    Single Cup
  • Outside Diameter
  • Cup Width
  • Material
    Steel
  • Manufacturer Upc Number
    7316576642364
  • UPC_NO
    7316576642364
  • Weight
    2.18 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text