Motion
K6320Q

SKF
K6320Q

Tapered Roller Bearing Cup - Single Cup, 5.3447 in OD, 0.9375 in Width, Steel
MI ITEM #00657030
MFR #K6320Q
Price$98.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K6320Q

Tapered Roller Bearing Cup - Single Cup, 5.3447 in OD, 0.9375 in Width, Steel
MI ITEM #00657030
MFR #K6320Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.85/each

Specifications

Dimensions

  • Cup Width  
    0.9375 in
  • Outside Diameter  
    5.3447 in
  • Weight
    0.6 lbs

Details

  • Abma Precision Rating
    Class 3 (Precision) Tolerance
  • Manufacturer Upc Number
    7316571096452
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316571096452

Overview

Mfr description
K6320Q CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text