Motion
6535

SKF
6535

Tapered Roller Bearing Cup - Single Cup, 6.3750 in OD, 6.8125 in Width, Steel Material
Mi Item #00657130
MFR #6535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6535

Tapered Roller Bearing Cup - Single Cup, 6.3750 in OD, 6.8125 in Width, Steel Material
Mi Item #00657130
MFR #6535

Mfr description
6535 CUP
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    6.8125 in
  • Outside Diameter  
    6.3750 in
  • Weight
    3.83 lbs

Details

  • Manufacturer Upc Number
    7316576642395
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576642395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)