Motion
6576-20024

TIMKEN
6576-20024

Tapered Roller Bearing Cone - 3.0000 in ID, 2.1693 in Cone Width, Chrome Steel Material
MI ITEM #00657160
MFR #6576-20024
Price$456.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6576-20024

Tapered Roller Bearing Cone - 3.0000 in ID, 2.1693 in Cone Width, Chrome Steel Material
MI ITEM #00657160
MFR #6576-20024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$456.01/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Cone Width  
    2.1693 in
  • Inner Ring Width
    2.1693 in
  • Weight
    8.63 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    6525X, 6535, 6536
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893808918
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    6500
  • UPC_NO
    053893808918

Overview

Mfr description
6576 CONE
  • The most basic and widely used tapered bearing, the single-row type consists of the cone assembly and the cup
  • It is usually fitted as one of an opposing pair
  • During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text