Motion
JW8010-K0000

TIMKEN
JW8010-K0000

Tapered Roller Bearing Cup - Single Cup, 160 mm OD, 31 mm Width, Non-Flanged Cup
MI ITEM #00657170
MFR #JW8010-K0000
Price$421.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JW8010-K0000

Tapered Roller Bearing Cup - Single Cup, 160 mm OD, 31 mm Width, Non-Flanged Cup
MI ITEM #00657170
MFR #JW8010-K0000

Mfr description
JW8010 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.42/each

Specifications

Dimensions

  • Cup Width  
    31 mm
  • Outside Diameter  
    160 mm
  • Weight
    3.38 lbs

Details

  • Abma Precision Rating
    Class K
  • Compatible Cone
    JW8049
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893150574
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    JW
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893150574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)