Motion
NA9378-20024

TIMKEN
NA9378-20024

Tapered Roller Bearing Cone - 3.0000 in ID, 4.3125 in Cone Width, Chrome Steel Material
Mi Item #00657226
MFR #NA9378-20024
Price$1,632.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA9378-20024

Tapered Roller Bearing Cone - 3.0000 in ID, 4.3125 in Cone Width, Chrome Steel Material
Mi Item #00657226
MFR #NA9378-20024

Mfr description
NA9378 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,632.44/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Cone Width  
    4.3125 in
  • Inner Ring Width
    4-5/16 in
  • Weight
    8.65 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Compatible Cup
    9320D
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893157658
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    9300
  • UPC_NO
    053893157658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)