Motion
M612910ES

TIMKEN
M612910ES

Bearing Spacer - 4.5100 in OD, 0.2300 in Width
Mi Item #00657322
MFR #M612910ES
Price$257.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M612910ES

Bearing Spacer - 4.5100 in OD, 0.2300 in Width
Mi Item #00657322
MFR #M612910ES

Mfr description
M612910 ES SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.10/each

Specifications

Dimensions

  • Bore Diameter
    3.8700 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    4.5100 in
  • Overall Width  
    0.2300 in

Details

  • Dynamic Load Capacity
    310000 N
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893652009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)