Motion
05079-20024

TIMKEN
05079-20024

Tapered Roller Bearing Cone - 0.7869 in Bore, 0.5662 in Width
Mi Item #00657343
MFR #05079-20024
Price$80.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
05079-20024

Tapered Roller Bearing Cone - 0.7869 in Bore, 0.5662 in Width
Mi Item #00657343
MFR #05079-20024

Mfr description
05079 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.7869 in
  • Cone Width  
    0.5662 in
  • Inner Ring Width
    0.5662 in
  • Weight
    0.28 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    05185, 05185-S, 05185A, 05185B, 05186
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893163598
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    05000
  • UPC_NO
    053893163598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)