Motion
07204

NTN
07204

Tapered Roller Bearing Cup - Single Cup, 2.0470 in OD, 0.5000 in Width, Case Carburized Steel, Non-Flanged Cup
Mi Item #00657415
MFR #07204
Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
07204

Tapered Roller Bearing Cup - Single Cup, 2.0470 in OD, 0.5000 in Width, Case Carburized Steel, Non-Flanged Cup
Mi Item #00657415
MFR #07204

Mfr description
07204 CUP
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.53/each

Specifications

Dimensions

  • Cup Width  
    0.5000 in
  • Fillet Radius
    0.0500 in
  • Outside Diameter  
    2.0470 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.134 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Compatible Cone
    4T-07087
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359511956
  • Material
    Case Carburized Steel
  • Max Rpm
    23000 rpm
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    4T
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    4547359511956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)