Motion
07205-20024

TIMKEN
07205-20024

Tapered Roller Bearing Cup - Single Cup, 2.0472 in OD, 0.5000 in Width, Non-Flanged Cup
MI ITEM #00657420
MFR #07205-20024
Price$68.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
07205-20024

Tapered Roller Bearing Cup - Single Cup, 2.0472 in OD, 0.5000 in Width, Non-Flanged Cup
MI ITEM #00657420
MFR #07205-20024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.05/each

Specifications

Dimensions

  • Cup Width  
    0.5000 in
  • Outside Diameter  
    2.0472 in
  • Weight
    0.15 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    07087X, 07097, 07098, 07100-S, 07100-SA
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893167510
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893167510

Overview

Mfr description
07205 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought