Motion
08118-20024

TIMKEN
08118-20024

Tapered Roller Bearing Cone - 1.1875 in ID, 0.5937 in Cone Width
MI ITEM #00657429
MFR #08118-20024
Price$100.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
08118-20024

Tapered Roller Bearing Cone - 1.1875 in ID, 0.5937 in Cone Width
MI ITEM #00657429
MFR #08118-20024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Cone Width  
    0.5937 in
  • Inner Ring Width
    15.08 mm
  • Weight
    0.27 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    08231, 08237
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893167664
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    08000
  • UPC_NO
    053893167664

Overview

Mfr description
08118 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought