Motion
JXH10010A-2

TIMKEN
JXH10010A-2

Bearing Spacer - 4.2900 in OD, 0.4000 in Width
Mi Item #00657504
MFR #JXH10010A-2
Price$85.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JXH10010A-2

Bearing Spacer - 4.2900 in OD, 0.4000 in Width
Mi Item #00657504
MFR #JXH10010A-2

Mfr description
JXH10010A CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.85/each

Specifications

Dimensions

  • Bore Diameter
    3.9500 in
  • Double Outer Ring Width
    2.4967 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    4.2900 in
  • Overall Width  
    0.4000 in

Details

  • Dynamic Load Capacity
    403000 N
  • Product Type
    Bearing Spacers
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893170497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)