Motion
11157-20024

TIMKEN
11157-20024

Tapered Roller Bearing Cone - 1.5740 in Bore, 0.6844 in Cone Width, Steel Material
Mi Item #00657505
MFR #11157-20024
Price$138.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
11157-20024

Tapered Roller Bearing Cone - 1.5740 in Bore, 0.6844 in Cone Width, Steel Material
Mi Item #00657505
MFR #11157-20024

Mfr description
11157 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.5740 in
  • Cone Width  
    0.6844 in
  • Inner Ring Width
    17.384 mm
  • Weight
    0.52 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    113000, 11300B
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893172095
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    11000
  • UPC_NO
    053893172095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)