Motion
11163-20024

TIMKEN
11163-20024

Tapered Roller Bearing Cone - 1.6250 in ID, 17.384 mm Cone Width, Chrome Steel Material
MI ITEM #00657510
MFR #11163-20024
Your Price$188.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
11163-20024

Tapered Roller Bearing Cone - 1.6250 in ID, 17.384 mm Cone Width, Chrome Steel Material
MI ITEM #00657510
MFR #11163-20024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$188.20/each(List $225.84)

Overview

Mfr description
11163 CONE

Specifications

  • Bore Diameter
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    17.384 mm
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    11000
  • Compatible Cup
    11300
  • Manufacturer Upc Number
    053893172392
  • UPC_NO
    053893172392
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    0.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text