Motion
LM11710-20024

TIMKEN
LM11710-20024

Tapered Roller Bearing Cup - Single Cup, 1.5700 in OD, 0.4200 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00657531
MFR #LM11710-20024
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM11710-20024

Tapered Roller Bearing Cup - Single Cup, 1.5700 in OD, 0.4200 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00657531
MFR #LM11710-20024

Mfr description
LM11710 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Cup Width  
    0.4200 in
  • Outside Diameter  
    1.5700 in
  • Weight
    0.08 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    LM11749
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893173252
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    LM
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893173252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)