Motion
LM11749-2

TIMKEN
LM11749-2

Tapered Roller Bearing Cone - 0.6875 in ID, 0.5750 in Cone Width, Chrome Steel Material
Mi Item #00657537
MFR #LM11749-2
Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM11749-2

Tapered Roller Bearing Cone - 0.6875 in ID, 0.5750 in Cone Width, Chrome Steel Material
Mi Item #00657537
MFR #LM11749-2

Mfr description
LM11749 CONE
  • The most basic and widely used tapered bearing, the single-row type consists of the cone assembly and the cup
  • It is usually fitted as one of an opposing pair
  • During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.6875 in
  • Cone Width  
    0.5750 in
  • Inner Ring Width
    0.575 in
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    LM11710
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893720104
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    LM11700
  • UPC_NO
    053893720104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)