Motion
LM12710

SKF
LM12710

Tapered Roller Bearing Cup - Single Cup, 1.7813 in OD, 0.4750 in Width, Galvanized Steel, Non-Flanged Cup
Mi Item #00657597
MFR #LM12710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM12710

Tapered Roller Bearing Cup - Single Cup, 1.7813 in OD, 0.4750 in Width, Galvanized Steel, Non-Flanged Cup
Mi Item #00657597
MFR #LM12710

Mfr description
LM12710 CUP
  • These tapered roller bearing cups (outer ring) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cones (inner ring with rollers and cage), they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  • Designed for moderate loads, like in many agricultural applications
  • Can be combined with corresponding cones
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.4750 in
  • Outside Diameter  
    1.7813 in
  • Weight
    0.1 lbs

Details

  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    7316576622311
  • Material
    Galvanized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576622311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)