Motion
LM 12749

SKF
LM 12749

Tapered Roller Bearing Cone - 0.8750 in ID, 15.494 mm Cone Width
MI ITEM #00657614
MFR #LM 12749
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 12749

Tapered Roller Bearing Cone - 0.8750 in ID, 15.494 mm Cone Width
MI ITEM #00657614
MFR #LM 12749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM12749 CONE

Specifications

  • Bore Diameter
  • Cage Material
    Steel
  • Inner Ring Width
    16.637 mm
  • Operating Temperature Range
    Maximum of +250 °F
  • Finish Coating
    Uncoated
  • Series
    LM
  • Compatible Cup
    710
  • Manufacturer Upc Number
    7316576679308
  • UPC_NO
    7316576679308
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text