Motion
13830-20024

TIMKEN
13830-20024

Tapered Roller Bearing Cup - Single Cup, 2.5000 in OD, 0.3750 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00657667
MFR #13830-20024
Price$105.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
13830-20024

Tapered Roller Bearing Cup - Single Cup, 2.5000 in OD, 0.3750 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00657667
MFR #13830-20024

Mfr description
13830 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.88/each

Specifications

Dimensions

  • Cup Width  
    0.3750 in
  • Outside Diameter  
    2.5000 in
  • Weight
    0.13 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    13889, 13890
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893179612
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893179612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)