Motion
15245-20024

TIMKEN
15245-20024

Tapered Roller Bearing Cup - Single Cup, 2.4409 in OD, 0.5625 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00657910
MFR #15245-20024
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
15245-20024

Tapered Roller Bearing Cup - Single Cup, 2.4409 in OD, 0.5625 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00657910
MFR #15245-20024

Mfr description
15245 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.46/each

Specifications

Dimensions

  • Cup Width  
    0.5625 in
  • Outside Diameter  
    2.4409 in
  • Weight
    0.21 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    15100, 15100-SR, 15101, 15102, 15103, 15106, 15112, 15113, 15115, 15116, 15117, 15120A, 15123, 15125, 15126
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893188539
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893188539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)