Motion
17116D-20024

TIMKEN
17116D-20024

Double Row Tapered Roller Bearing Cone - 1.1875 in ID, 1.3750 in Cone Width, Steel Material
Mi Item #00658002
MFR #17116D-20024
Price$750.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
17116D-20024

Double Row Tapered Roller Bearing Cone - 1.1875 in ID, 1.3750 in Cone Width, Steel Material
Mi Item #00658002
MFR #17116D-20024

Mfr description
17116D CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$750.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Cone Width  
    1.3750 in
  • Inner Ring Width
    1-3/8 in
  • Weight
    0.67 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    17244
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893192864
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    17000
  • UPC_NO
    053893192864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)