Motion
19145D-20024

TIMKEN
19145D-20024

Double Row Tapered Roller Bearing Cone - 1.4375 in ID, 1.5000 in Cone Width, Steel Material
MI ITEM #00658126
MFR #19145D-20024
Price$527.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
19145D-20024

Double Row Tapered Roller Bearing Cone - 1.4375 in ID, 1.5000 in Cone Width, Steel Material
MI ITEM #00658126
MFR #19145D-20024

Mfr description
19145D CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Cone Width  
    1.5000 in
  • Inner Ring Width
    1-1/2 in
  • Weight
    0.94 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893199207
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    19000
  • UPC_NO
    053893199207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)