Motion
19150-20N07

TIMKEN
19150-20N07

Tapered Roller Bearing Cone - 1.5000 in ID, 0.6504 in Cone Width, Chrome Steel Material
MI ITEM #00658133
MFR #19150-20N07
Price$92.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
19150-20N07

Tapered Roller Bearing Cone - 1.5000 in ID, 0.6504 in Cone Width, Chrome Steel Material
MI ITEM #00658133
MFR #19150-20N07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Cone Width  
    0.6504 in
  • Inner Ring Width
    0.6504 in
  • Weight
    0.38 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    19268, 19268B, 19269, 19281, 19283, 19283B
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893199313
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    19000
  • UPC_NO
    053893199313

Overview

Mfr description
19150 CONE
  • The most basic and widely used tapered bearing, the single-row type consists of the cone assembly and the cup
  • It is usually fitted as one of an opposing pair
  • During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text