Motion
24720D-20081

TIMKEN
24720D-20081

Tapered Roller Bearing Cup - Double Cup, 3.0000 in OD, 1.5625 in Width, Non-Flanged Cup
Mi Item #00658254
MFR #24720D-20081
Price$240.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24720D-20081

Tapered Roller Bearing Cup - Double Cup, 3.0000 in OD, 1.5625 in Width, Non-Flanged Cup
Mi Item #00658254
MFR #24720D-20081

Mfr description
24720D CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.12/each

Specifications

Dimensions

  • Cup Width  
    1.5625 in
  • Outside Diameter  
    3.0000 in
  • Weight
    0.79 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Compatible Cone
    NA24776SW
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893208978
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893208978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)