Motion
25520Q

SKF
25520Q

Tapered Roller Bearing Cup - Single Cup, 3.2650 in OD, 2.6249 in Width, Steel
MI ITEM #00658283
MFR #25520Q
Your Price$30.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
25520Q

Tapered Roller Bearing Cup - Single Cup, 3.2650 in OD, 2.6249 in Width, Steel
MI ITEM #00658283
MFR #25520Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.22/each(List $34.75)

Overview

Mfr description
25520Q CUP

Specifications

  • Single Or Double Cup
    Single Cup
  • Outside Diameter
  • Cup Width
  • Material
    Steel
  • Manufacturer Upc Number
    7316570859768
  • UPC_NO
    7316570859768
  • Weight
    0.51 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text